Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 36" L
Mfr # ZSHK-750-36000-202SU
Zoro # G511814407
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 2024 Aluminum
- System of Measurement Inch
- End Type Keyed
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-36000-202SU
- Zoro # G511814407
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Keyway Length | 36 in |
Keyway Depth | 3/32 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 2024 Aluminum |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2ZNR JEM)
- NSK NSK 6212 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6212 2Z)
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- Zoro Select Motor Supplies