Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 36" L
Mfr # ZSHK-750-36000-114SU
Zoro # G011815560
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 1144 Alloy Steel
- Overall Length 36 in
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-36000-114SU
- Zoro # G011815560
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 36 in |
Keyway Depth | 3/32 in |
Keyway Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Standards | ASTM A311 |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- Zoro Select Keyed Shafts