Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 3" L
Mfr # ZSHK-750-03000-202SU
Zoro # G011814402
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 2024 Aluminum
- End Type Keyed
- System of Measurement Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-03000-202SU
- Zoro # G011814402
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 3 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 2024 Aluminum |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS (1 1/2 GKS-304-36)
- Zoro Select Keyed Shafts