Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 18" L
Mfr # ZSHK-750-18000-316SU
Zoro # G911814236
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 316 Stainless Steel
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-18000-316SU
- Zoro # G911814236
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 18 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Keyway Length | 18 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316 , 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3611T)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Female NPT (CA660)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Keyed Shafts