Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 12" L
Mfr # ZSHK-750-12000-114SU
Zoro # G911815318
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 1144 Alloy Steel
- Overall Length 12 in
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-12000-114SU
- Zoro # G911815318
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 12 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 12 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A311 |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Steel 1144, 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- TOMPKINS Hydraulic Fitting-Steel20MJ HEX HEAD PLUG (2408-20)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- Zoro Select Motor Supplies