Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/16"x3/32", SS
Mfr # ZSHK-750-12000-316SU
Zoro # G405970615
original price:
$86.58
36% off
new price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Keyway Width 3/16 in
- Diameter Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-12000-316SU
- Zoro # G405970615
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Length | 12 in |
Keyway Width | 3/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/32 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 316 Stainless Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Passivated |
Description
Fully Keyed Rotary Drive Shaft, Material 316 Stainless Steel, Diameter 3/4 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 3/32 in, Keyway Length 12 in, Keyway Width 3/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10 (360030052070)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 2RS PRX)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- Zoro Select Keyed Shafts