Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/16"x3/32", SS
Mfr # ZSHK-625-03000-316SU
Zoro # G605970767
original price:
$19.47
25% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Diameter Tolerance +/-0.0025 in
- Keyway Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-625-03000-316SU
- Zoro # G605970767
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Keyway Length | 3 in |
Overall Length | 3 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Passivated |
Description
Fully Keyed Rotary Drive Shaft, Material 316 Stainless Steel, Diameter 5/8 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 3/32 in, Keyway Length 3 in, Keyway Width 3/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- BREEZE CT175L, BREEZE CLAMP (CT175L)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Zoro Select Motor Supplies