Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/16"x3/32", Carbon Steel
Mfr # ZSHK-625-36000-104SU
Zoro # G605970729
original price:
$84.88
33% off
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance 0.012 in/ft
- Diameter Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-625-36000-104SU
- Zoro # G605970729
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 5/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 3/32 in, Keyway Length 36 in, Keyway Width 3/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- Zoro Select Keyed Shafts