Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 8 mm Dia., 1,200 mm L
Mfr # ZSHK-M08-M1200-316SU
Zoro # G411815429
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 316 Stainless Steel
- System of Measurement Metric
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M1200-316SU
- Zoro # G411815429
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 1,200 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Depth | 1.2 mm |
Keyway Width | 2 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 1,200 mm |
Details
Material | 316 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Keyed Shaft,316 SS,8 mm Dia.,1,200 mm L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, 304 SS (2 7/16 GKS-304-6)
- Zoro Select Keyed Shafts