Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 8 mm Dia., 1,000 mm L
Mfr # ZSHK-M08-M1000-316SU
Zoro # G511815626
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 316 Stainless Steel
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M1000-316SU
- Zoro # G511815626
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 1,000 mm |
Keyway Length | 1,000 mm |
Diameter Tolerance | +/-0.05 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 2 mm |
Keyway Depth | 1.2 mm |
Details
Material | 316 Stainless Steel |
System of Measurement | Metric |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Stainless 316, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- NUMATICS MK15 UNIT DIN PLG (152SA4004000061)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- Zoro Select Motor Supplies