Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 7/8"Dia., 60"L
Mfr # ZSHK-875-60000-316SU
Zoro # G011814327
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 316 Stainless Steel
- End Type Keyed
- Overall Length 60 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-60000-316SU
- Zoro # G011814327
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 60 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/4" ID x 250', Without, Navy Blue (PBH14BNB)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- FESTO Flat Cylinder DZH-40-250-PPV-A (DZH-40-250-PPV-A)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- Zoro Select Keyed Shafts