Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 5/16"Dia., 6"L
Mfr # ZSHK-312-06000-316SU
Zoro # G511815510
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 316 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-06000-316SU
- Zoro # G511815510
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/64 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 5/16" Dia, 6" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- DYNABRADE Felt Washer (59083)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- Zoro Select Keyed Shafts