Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 5/16"Dia., 3"L
Mfr # ZSHK-312-03000-316SU
Zoro # G011815478
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 316 Stainless Steel
- Overall Length 3 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-03000-316SU
- Zoro # G011815478
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 3 in |
Keyway Length | 3 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 5/16" Dia, 3" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSA, 1in dia, 3147.33 lb. (CSA205-16)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4258)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- LEESON DC Permanent Magnet Motor, 7.6A, 90VDC (098032.00)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- Zoro Select Keyed Shafts