Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 5/16"Dia., 24"L
Mfr # ZSHK-312-24000-316SU
Zoro # G811815524
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 316 Stainless Steel
- End Type Keyed
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-24000-316SU
- Zoro # G811815524
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 24 in |
Keyway Depth | 3/64 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Keyway Length | 24 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 5/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (048A11O2017)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS (1 1/4 GKS-1045-18)
- Zoro Select Motor Supplies