Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 5/16"Dia., 12"L
Mfr # ZSHK-312-12000-316SU
Zoro # G011815447
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 316 Stainless Steel
- System of Measurement Inch
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-12000-316SU
- Zoro # G011815447
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 12 in |
Keyway Depth | 3/64 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 12 in |
Keyway Width | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 5/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- Zoro Select Keyed Shafts