Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 50 mm Dia., 1,800 mm L
Mfr # ZSHK-M50-M1800-316SU
Zoro # G811815241
product price: $3,762.99
/ea
Free Shipping & Returns
$3,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 316 Stainless Steel
- Overall Length 1,800 mm
- System of Measurement Metric
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M1800-316SU
- Zoro # G811815241
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 1,800 mm |
Keyway Length | 1,800 mm |
Keyway Width | 14 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 5.5 mm |
Details
Material | 316 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 316, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs (3GWR7)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- Zoro Select Motor Supplies