Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 40 mm Dia., 300 mm L
Mfr # ZSHK-M40-M0300-316SU
Zoro # G011815256
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 316 Stainless Steel
- Overall Length 300 mm
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M0300-316SU
- Zoro # G011815256
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 300 mm |
Keyway Depth | 5 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 12 mm |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Stainless 316, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Female JIC Swivel Tee (6606X04X04X04)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- Zoro Select Keyed Shafts