Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 40 mm Dia., 1,800 mm L
Mfr # ZSHK-M40-M1800-316SU
Zoro # G511815237
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 316 Stainless Steel
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M1800-316SU
- Zoro # G511815237
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 1,800 mm |
Keyway Depth | 5 mm |
Keyway Length | 1,800 mm |
Keyway Width | 12 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 316 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Description
Stainless 316, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6520 02-02, Swivel Male Elbow, 1/8" OD X 1/8" NPT (6520 02-02)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.75-in. Bore, 2.0625-in. OD (RABR12)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- Zoro Select Motor Supplies