Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 40 mm Dia., 1,200 mm L
Mfr # ZSHK-M40-M1200-316SU
Zoro # G911815301
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 316 Stainless Steel
- Overall Length 1,200 mm
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M1200-316SU
- Zoro # G911815301
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 1,200 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 12 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 5 mm |
Keyway Length | 1,200 mm |
Details
Material | 316 Stainless Steel |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 316, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 4212 D-Flex Type JE Coupling Sleeve, 05 Coupling, 1-9/16 in L, 2-5/16 in OD, 7600 rpm Max (004212)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Motor Supplies