Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 3/8"Dia., 6"L
Mfr # ZSHK-375-06000-316SU
Zoro # G511814681
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.0620 in
- Diameter Tolerance +/-0.0025 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-06000-316SU
- Zoro # G511814681
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Description
Stainless 316, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 061202)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- Zoro Select Motor Supplies