Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 3/8"Dia., 60"L
Mfr # ZSHK-375-60000-316SU
Zoro # G711814504
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 316 Stainless Steel
- End Type Keyed
- Keyway Depth 3/64 in
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-60000-316SU
- Zoro # G711814504
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Keyway Depth | 3/64 in |
Overall Length | 60 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/32 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Stainless 316, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/8" (235133)
- CARLISLE AX27 Gold-Ribbon Cog-Belt (AX27)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- Zoro Select Keyed Shafts