Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 25 mm Dia., 300 mm L
Mfr # ZSHK-M25-M0300-316SU
Zoro # G811815319
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material 316 Stainless Steel
- Overall Length 300 mm
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M25-M0300-316SU
- Zoro # G811815319
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 25 mm |
Overall Length | 300 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 300 mm |
Keyway Width | 8 mm |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Description
Stainless 316, 25 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- CONTINENTAL CONTITECH AX40 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- Zoro Select Motor Supplies