Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 20 mm Dia., 1,500 mm L
Mfr # ZSHK-M20-M1500-316SU
Zoro # G511815305
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 316 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M1500-316SU
- Zoro # G511815305
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 1,500 mm |
Keyway Length | 1,500 mm |
Keyway Width | 6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 3.5 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
Finish | Passivated |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Stainless 316, 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) (ZY900)
- AAON Motor, 3/4 HP, 460V (R1747B)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P1F)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- Zoro Select Keyed Shafts