Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 7/16"Dia., 48"L
Mfr # ZSHK-2437-48000-316SU
Zoro # G811814640
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 7/16 in
- Material 316 Stainless Steel
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2437-48000-316SU
- Zoro # G811814640
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 7/16 in |
Overall Length | 48 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 48 in |
Keyway Width | 5/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 5/16 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316, 2-7/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- CONTINENTAL CONTITECH 3/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX670)
- BESTORQ L Timing Belts (270L100)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- Zoro Select Keyed Shafts