Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 7/16"Dia., 12"L
Mfr # ZSHK-2437-12000-316SU
Zoro # G011814679
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 7/16 in
- Material 316 Stainless Steel
- End Type Keyed
- Overall Length 12 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2437-12000-316SU
- Zoro # G011814679
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 7/16 in |
Overall Length | 12 in |
Keyway Width | 5/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Keyway Length | 12 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 316, 2-7/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- Zoro Select Motor Supplies