Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 3/8"Dia., 12"L
Mfr # ZSHK-2375-12000-316SU
Zoro # G911814588
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2375-12000-316SU
- Zoro # G911814588
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/8 in |
Overall Length | 12 in |
Keyway Depth | 5/16 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 12 in |
Keyway Width | 5/8 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 2-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/2 in Hose I.D, 1/2"-14 Thread (707001-0808)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- Zoro Select Motor Supplies