Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 3/16"Dia., 9"L
Mfr # ZSHK-2187-09000-316SU
Zoro # G911814298
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 316 Stainless Steel
- Overall Length 9 in
- End Type Keyed
- Diameter Tolerance +0.0000/-0.0035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-09000-316SU
- Zoro # G911814298
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 9 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 9 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Description
Keyed Shaft,316 SS,2 3/16"Dia.,9"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-690-16 (T5-690-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- Zoro Select Keyed Shafts