Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 3/16"Dia., 6"L
Mfr # ZSHK-2187-06000-316SU
Zoro # G011814228
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 316 Stainless Steel
- System of Measurement Inch
- Length Tolerance +/-0.0620 in
- Keyway Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-06000-316SU
- Zoro # G011814228
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Overall Length | 6 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 6 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Description
Stainless 316, 2-3/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- Zoro Select Keyed Shafts