Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 3/16"Dia., 48"L
Mfr # ZSHK-2187-48000-316SU
Zoro # G411814309
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.012 in/ft
- Finish Passivated
- Keyway Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-48000-316SU
- Zoro # G411814309
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Keyway Width | 1/2 in |
Overall Length | 48 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Keyway Length | 48 in |
Details
Material | 316 Stainless Steel |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Number of Grooves | 0 |
Description
Stainless 316, 2-3/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- FOSTER Industrial Plug, 1/4" FPT, Brass (11-3B)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- Zoro Select Motor Supplies