Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 3/16"Dia., 12"L
Mfr # ZSHK-2187-12000-316SU
Zoro # G011814396
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 316 Stainless Steel
- End Type Keyed
- Finish Passivated
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-12000-316SU
- Zoro # G011814396
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Finish | Passivated |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 316, 2-3/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205 2RSNR C4, Single Row Ball Bearings (6205 2RSNR C4)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- Zoro Select Motor Supplies