Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 2 1/8"Dia., 36"L
Mfr # ZSHK-2125-36000-316SU
Zoro # G511814223
product price: $2,578.99
/ea
Free Shipping & Returns
$2,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 316 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-36000-316SU
- Zoro # G511814223
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316, 2-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 1/4" (NSF1/4)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- Zoro Select Motor Supplies