Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 15 mm Dia., 300 mm L
Mfr # ZSHK-M15-M0300-316SU
Zoro # G811815500
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Metric
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M0300-316SU
- Zoro # G811815500
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 300 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 5 mm |
Keyway Length | 300 mm |
Keyway Depth | 3 mm |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Description
Stainless 316, 15 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TRITAN Lockwasher, inch, For Use with N07 Locknut (W07)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY10025-200)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Zoro Select Motor Supplies