Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 15 mm Dia., 1,200 mm L
Mfr # ZSHK-M15-M1200-316SU
Zoro # G911815516
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 316 Stainless Steel
- End Type Keyed
- Overall Length 1,200 mm
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M1200-316SU
- Zoro # G911815516
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 1,200 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 3 mm |
Keyway Length | 1,200 mm |
Keyway Width | 5 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 316, 15 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- D&D 40" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX400)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El, Swl (2071-12-12S)
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- Zoro Select Keyed Shafts