Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1/2"Dia., 72"L
Mfr # ZSHK-500-72000-316SU
Zoro # G511814520
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.012 in/ft
- Finish Passivated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-72000-316SU
- Zoro # G511814520
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Overall Length | 72 in |
Keyway Length | 72 in |
Details
Material | 316 Stainless Steel |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Description
Stainless 316, 1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Switch (22-0243)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- BROWNING Split Taper Bushings (H 5/8)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- Zoro Select Motor Supplies