Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1/2"Dia., 60"L
Mfr # ZSHK-500-60000-316SU
Zoro # G911814519
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.0620 in
- End Type Keyed
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-60000-316SU
- Zoro # G911814519
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Overall Length | 60 in |
Keyway Length | 60 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Finish | Passivated |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Stainless 316, 1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MER6)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Zoro Select Motor Supplies