Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1/2"Dia., 24"L
Mfr # ZSHK-500-24000-316SU
Zoro # G511814575
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 316 Stainless Steel
- Keyway Depth 1/16 in
- Overall Length 24 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-24000-316SU
- Zoro # G511814575
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Keyway Depth | 1/16 in |
Overall Length | 24 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 24 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Description
Stainless 316, 1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 68" Outside Length, 5/8" Top Width, 1 Ribs (5VX680)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP211-32)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Keyed Shafts