Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 10 mm Dia., 500 mm L
Mfr # ZSHK-M10-M0500-316SU
Zoro # G011815423
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 316 Stainless Steel
- End Type Keyed
- System of Measurement Metric
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M0500-316SU
- Zoro # G011815423
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 500 mm |
Keyway Depth | 1.8 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Width | 3 mm |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Metric |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316, 10 mm Dia, 500 mm Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- GATES Micro-V Belts, 430J6 (430J6)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- Zoro Select Motor Supplies