Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 10 mm Dia., 1,500 mm L
Mfr # ZSHK-M10-M1500-316SU
Zoro # G511815343
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M1500-316SU
- Zoro # G511815343
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 1,500 mm |
Keyway Length | 1,500 mm |
Keyway Width | 3 mm |
Keyway Depth | 1.8 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Keyed Shaft,316 SS,10 mm Dia.,1,500 mm L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- D&D Timing Belt, 5M, 15 x 670mm PL, T134 (670-5M-15)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- Zoro Select Keyed Shafts