Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 7/8"Dia., 6"L
Mfr # ZSHK-1875-06000-316SU
Zoro # G911814366
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-06000-316SU
- Zoro # G911814366
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 6 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Keyway Length | 6 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 316, 1-7/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Hammer, Standard Duty (8941071110)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- MARCO Air Hose Coupling 4-Lug Female 2" NPT - Metal End (10ME5)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- Zoro Select Keyed Shafts