Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 7/8"Dia., 48"L
Mfr # ZSHK-1875-48000-316SU
Zoro # G011814464
product price: $2,977.99
/ea
Free Shipping & Returns
$2,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 316 Stainless Steel
- Overall Length 48 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-48000-316SU
- Zoro # G011814464
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 48 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 48 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 316, 1-7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- POWERTWIST STANDARD Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 0 Ribs (0428035)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 304 SS (1 1/4 GKS-304-6)
- Zoro Select Keyed Shafts