Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 7/16"Dia., 6"L
Mfr # ZSHK-1437-06000-316SU
Zoro # G011814624
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 316 Stainless Steel
- End Type Keyed
- Straightness Tolerance 0.012 in/ft
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-06000-316SU
- Zoro # G011814624
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Overall Length | 6 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 6 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Finish | Passivated |
Item | Keyed Shaft |
Number of Grooves | 0 |
Description
Stainless 316, 1-7/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- Zoro Select Motor Supplies