Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 5/8"Dia., 9"L
Mfr # ZSHK-1625-09000-316SU
Zoro # G511814360
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Material 316 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1625-09000-316SU
- Zoro # G511814360
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 3/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/16 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Passivated |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Stainless 316, 1-5/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Grease Cartridge Adapter, Fits 14 oz. (GCA200)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- LDI INDUSTRIES Sight Plug Gage, NPT 3/4-14 Inch (LSP51-05)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 3/8 (BK80X 1 3/8)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- Zoro Select Motor Supplies