Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 5/8"Dia., 48"L
Mfr # ZSHK-1625-48000-316SU
Zoro # G911814373
product price: $2,566.99
/ea
Free Shipping & Returns
$2,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 48 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1625-48000-316SU
- Zoro # G911814373
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Overall Length | 48 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Keyway Length | 48 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 1-5/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- DYNABRADE Extreme, Rotor/Vane Set, 59380 (59380)
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- Zoro Select Motor Supplies