Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 5/16"Dia., 60"L
Mfr # ZSHK-1312-60000-316SU
Zoro # G511814278
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 316 Stainless Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-60000-316SU
- Zoro # G511814278
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 60 in |
Keyway Width | 5/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/32 in |
Keyway Length | 60 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 1-5/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-100-KW Set Screw Coupling with Keyway (GRC-100-KW)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- SKF SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1 (61906-2RS1)
- DAYTON 4L860 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (4L860)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Zoro Select Keyed Shafts