Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 5/16"Dia., 36"L
Mfr # ZSHK-1312-36000-316SU
Zoro # G811814268
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 316 Stainless Steel
- Overall Length 36 in
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-36000-316SU
- Zoro # G811814268
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 36 in |
Keyway Width | 5/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/32 in |
Keyway Length | 36 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Keyed Shaft,316 SS,1 5/16"Dia.,36"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- D&D 36" Outside Length, 5/9" Top Width, 6 Ribs (360J6)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- Zoro Select Motor Supplies