Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/8"Dia., 48"L
Mfr # ZSHK-1375-48000-316SU
Zoro # G011814563
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 316 Stainless Steel
- Overall Length 48 in
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-48000-316SU
- Zoro # G011814563
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 48 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/32 in |
Keyway Width | 5/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 48 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316, 1-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DSR03.00)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Zoro Select Motor Supplies