No Product Image Available
Zoro Select

Keyed Shaft, 316 SS, 1 3/4"Dia., 9"L


product price: $519.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diameter 1 3/4 in
  • Material 316 Stainless Steel
  • Standards ANSI B17.1-1967, ASTM A-582 Cond A
  • End Type Keyed
  • Overall Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1 3/4 in
Overall Length 9 in
Keyway Length 9 in
Diameter Tolerance +0.0000/-0.0035 in
Length Tolerance +/-0.0620 in
Keyway Width 3/8 in
Keyway Depth 3/16 in

Details

Material 316 Stainless Steel
Standards ANSI B17.1-1967, ASTM A-582 Cond A
End Type Keyed
Item Keyed Shaft
System of Measurement Inch
Finish Passivated
Straightness Tolerance 0.012 in/ft
Number of Grooves 0

Description

Stainless 316, 1-3/4" Dia

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.