Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/4"Dia., 24"L
Mfr # ZSHK-1750-24000-316SU
Zoro # G511814247
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 316 Stainless Steel
- Overall Length 24 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-24000-316SU
- Zoro # G511814247
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 24 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 24 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 316, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, 304 SS (2 7/16 GKS-304-6)
- Zoro Select Keyed Shafts