Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/4"Dia., 18"L
Mfr # ZSHK-1750-18000-316SU
Zoro # G911814281
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 316 Stainless Steel
- Overall Length 18 in
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-18000-316SU
- Zoro # G911814281
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 18 in |
Keyway Depth | 3/16 in |
Keyway Length | 18 in |
Keyway Width | 3/8 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316, 1-3/4" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Red (HZR07525-25-G)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Zoro Select Motor Supplies