Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 1 3/16"Dia., 60"L
Mfr # ZSHK-1187-60000-316SU
Zoro # G511814230
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/16 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Diameter Tolerance +/-0.0025 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1187-60000-316SU
- Zoro # G511814230
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Details
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
End Type | Keyed |
Number of Grooves | 0 |
Description
Stainless 316, 1-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 767057.1 CLAAS Classic Replacement V-Belt, B49 (B49)
- CMI CMI Small Impact Block (40408)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- Zoro Select Motor Supplies